Dottie Ut4d 3" X 1000' Underground

Item #: 0684931

Cat #: UT4D

UPC: 781002167044

$ 73.38 EA
Company wide:
0 in stock
Documents & Guides
Dottie Ut4d 3" X 1000' Underg round Detectable Tape

Overview

Dottie Ut4d 3" X 1000' Underg round Detectable Tape

Underground Tape is used to easily identify buried utility lines, pipes, cables and conduits. It is a 4 mil, non-adhesive, polyethlene tape with a printed continuous warning that is resitant to alkalies, acids, and other soil components. For proper installation, underground tape should be installed 12''-18'' below ground level and 12'' directly above buried pipes, utility lines, cables and conduits before final backfilling. Meets APWA color code.

Also known as: 781002167044, UT4D, DOTUT4D

Specifications

Color: Orange
Color: Orange