Dot Matrix, Comp Label, Tedlar, .90" W x

Item #: 0684928

Cat #: PDL-49

UPC: 074983982486

$ 0.15 EA
Company wide:
0 in stock
Dot-Matrix Label, 0.90" x 0.25", Tedlar, White, 5,000 pc.

Overview

Dot-Matrix Label, 0.90" x 0.25", Tedlar, White, 5,000 pc.
Also known as: 074983982486, PDL-49, PDTPDL49

Specifications

Type: Label
Color: White
Type: Label
Color: White