Recp Aspire Duplex 15A 125V 2P3W WS

Item #: 0684894

Cat #: 9505WS

UPC: 032664645570

Company wide:
0 in stock
Documents & Guides
Eaton ASPIRE residential grade decorator duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Back and side, White satin, Brass, High-impact nylon face, Polycarbonate base, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, .

Overview

Eaton ASPIRE residential grade decorator duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Back and side, White satin, Brass, High-impact nylon face, Polycarbonate base, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, .

From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.

Also known as: 032664645570, 9505WS, CWD9505WS

Specifications

Type: Residential
Type: Residential