Micro Cordset

Item #: 0684891

Cat #: CSAS3F3CY1810

UPC: 782116143283

$ 132.03 EA
Company wide:
0 in stock
Documents & Guides
Micro Cordset, St, Ac 3pin, 3wire, 18awg, Pvc Yel, 10m

Overview

Micro Cordset, St, Ac 3pin, 3wire, 18awg, Pvc Yel, 10m
Also known as: 782116143283, CSAS3F3CY1810, CUTCSAS3F3CY1810

Specifications

Type: Cordset, Micro
IP/NEMA Rating: IP67
Type: Cordset, Micro
IP/NEMA Rating: IP67