Dot Matrix, Comp Label, Vinyl Cloth, 1.5

Item #: 0684882

Cat #: PDL-41-10

UPC: 074983241071

Call for price
Company wide:
0 in stock
Documents & Guides
Dot-Matrix Label, 1.50" x 0.25", Vinyl Cloth, White, 10,000 pc.

Overview

Dot-Matrix Label, 1.50" x 0.25", Vinyl Cloth, White, 10,000 pc.
Also known as: 074983241071, PDL-41-10, PDTPDL4110

Specifications

Type: Label
Color: White
Type: Label
Color: White