
$ 519.99 EA
Company wide:
5
in stock
Documents & Guides
Pull Rope, Resistant to UV/Chemicals/Abrasion & Low Stretch, Diameter: 9/16", Length: 300 ft, Tensile Strength: 14,000 lbs.
Overview
Pull Rope, Resistant to UV/Chemicals/Abrasion & Low Stretch, Diameter: 9/16", Length: 300 ft, Tensile Strength: 14,000 lbs.
9/16 inch 300 ft., Double Braided Composite Rope AVG. Break. 16,000 lb.
Also known as: 032886857713, P963, SWCP963
Specifications
| Weight Capacity: | 300 lbs |
| Diameter: | 9/16 in |
| Length: | 300 ft |
| Type: | Pull Rope |
| Standards: | California Proposition 65 |
| Weight Capacity: | 300 lbs |
| Length: | 300 ft |
| Standards: | California Proposition 65 |
| Diameter: | 9/16 in |
| Type: | Pull Rope |