Dot Matrix, Self-Lam Label, Vinyl, 1.00"

Item #: 0684874

Cat #: PDL-4-10

UPC: 074983976874

Call for price
Company wide:
0 in stock
Documents & Guides
Dot-Matrix Self-Laminating Label, 1.00" x 2.44", Vinyl, White, 10,000 pc.

Overview

Dot-Matrix Self-Laminating Label, 1.00" x 2.44", Vinyl, White, 10,000 pc.
Also known as: 074983976874, PDL-4-10, PDTPDL410

Specifications

Type: Label
Color: White
Type: Label
Color: White