1
more

Company wide:
0
in stock
Documents & Guides
all Spectra, Power Break, And Power Break Ii Circuit Breakers Use Ul Listed Interchangeable Rating Plugs To Establish Or Change The Long Time Trip Point Of Thecircuit Breaker. The Key Advantage Of The Rating Plug Is The Flexibility Of Interchangeable Rating Plugs Across The Permissible Current Ratings Of A Given Circuit Breaker Frame. Since The Installed Rating Plug Establishes The Ampere Ratingof The Breaker, The Installer Must Verify The Adequacy Of The Connected Cable And/or Bus Bar Ampacity. The National Electric Code Allows Cable Size To Be Matched To The Ampere Rating Established By The Rating Plug.
Overview
all Spectra, Power Break, And Power Break Ii Circuit Breakers Use Ul Listed Interchangeable Rating Plugs To Establish Or Change The Long Time Trip Point Of Thecircuit Breaker. The Key Advantage Of The Rating Plug Is The Flexibility Of Interchangeable Rating Plugs Across The Permissible Current Ratings Of A Given Circuit Breaker Frame. Since The Installed Rating Plug Establishes The Ampere Ratingof The Breaker, The Installer Must Verify The Adequacy Of The Connected Cable And/or Bus Bar Ampacity. The National Electric Code Allows Cable Size To Be Matched To The Ampere Rating Established By The Rating Plug.
Also known as: 783164213317, SRPG400A300, ABBSRPG400A300
Specifications
| Amps: | 400 |
| Amps: | 400 |