LED Miniature Lamp, Red

Item #: 0684814

Cat #: LM10120MBR

UPC:

Company wide:
0 in stock
Documents & Guides
LED Miniature Lamp, 120V, 1.5A, Bulb: T3-1/4, Base: Bayonet, ANSI Code: 120MB. Color: Red

Overview

LED Miniature Lamp, 120V, 1.5A, Bulb: T3-1/4, Base: Bayonet, ANSI Code: 120MB. Color: Red
Also known as: LM10120MBR, SUNLM10120MBR

Specifications

Color: Red
Type: Miniature
Volts AC: 120
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: LED
Color: Red
Volts AC: 120
Base: Bayonet (BA9s)
Type: Miniature
Shape: T3-1/4 (Tubular)
Light Technology: LED