Dot Matrix, Comp Label, Destructible Vin

Item #: 0684791

Cat #: PDL-35-10

UPC: 074983991853

Call for price
Company wide:
0 in stock
Documents & Guides
Dot-Matrix Label, 0.65" x 0.20", Dst Vinyl, White, 10,000 pc.

Overview

Dot-Matrix Label, 0.65" x 0.20", Dst Vinyl, White, 10,000 pc.
Also known as: 074983991853, PDL-35-10, PDTPDL3510

Specifications

Type: Label
Color: White
Type: Label
Color: White