Compression Lug, Copper, 1-Hole

Item #: 0684763

Cat #: LCAS1/0-56F-X

UPC: 074983869190

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Short Barrel with Window, 1/0 AWG Wire, 5/16" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Short Barrel with Window, 1/0 AWG Wire, 5/16" Stud Hole, 90° Angle Tongue
Also known as: 074983869190, LCAS1/0-56F-X, PDTLCAS1056FX

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 1/0
Material: Copper
Stud Size: 5/16 in
Mounting: 1-Hole
Allowable Gauge Range: 1/0