Dot Matrix, Self-Lam Label, Vinyl, 1.00"

Item #: 0684757

Cat #: PDL-2B

UPC: 074983356812

Call for price
Company wide:
0 in stock
Documents & Guides
Dot-Matrix Self-Laminating Label, 1.00" x 1.44", Vinyl, Bu/W

Overview

Dot-Matrix Self-Laminating Label, 1.00" x 1.44", Vinyl, Bu/W
Also known as: 074983356812, PDL-2B, PDTPDL2B

Specifications

Color: Blue, White
Type: Label
Color: Blue, White
Type: Label