Dot Matrix, Comp Label, Silver Polyester

Item #: 0684754

Cat #: PDL-29

UPC: 074983982288

Call for price
Company wide:
0 in stock
Documents & Guides
Dot-Matrix Label, 1.50" x 0.75", Polyester, Silver

Overview

Dot-Matrix Label, 1.50" x 0.75", Polyester, Silver
Also known as: 074983982288, PDL-29, PDTPDL29

Specifications

Type: Label
Color: Silver
Type: Label
Color: Silver