Dot Matrix, Comp Label, Polyester, 1.00"

Item #: 0684726

Cat #: PDL-20-10

UPC: 074983991815

Call for price
Company wide:
0 in stock
Documents & Guides
Dot-Matrix Label, 1.00" x 0.50", Polyester, White, 10,000 pc.

Overview

Dot-Matrix Label, 1.00" x 0.50", Polyester, White, 10,000 pc.
Also known as: 074983991815, PDL-20-10, PDTPDL2010

Specifications

Type: Label
Color: White
Type: Label
Color: White