Dot Matrix, Comp Label, Vinyl Cloth, 1.0

Item #: 0684685

Cat #: PDL-19

UPC: 074983982189

Call for price
Company wide:
0 in stock
Documents & Guides
Dot-Matrix Label, 1.00" x 0.50", Vinyl Cloth, White, 5,000 pc.

Overview

Dot-Matrix Label, 1.00" x 0.50", Vinyl Cloth, White, 5,000 pc.
Also known as: 074983982189, PDL-19, PDTPDL19

Specifications

Type: Label
Color: White
Type: Label
Color: White