Dot Matrix, Comp Label, Vinyl, 1.00" W x

Item #: 0684684

Cat #: PDL-188

UPC: 074983976829

Call for price
Company wide:
0 in stock
Documents & Guides
Dot-Matrix Label, 1.00" x 0.50", Vinyl, White

Overview

Dot-Matrix Label, 1.00" x 0.50", Vinyl, White
Also known as: 074983976829, PDL-188, PDTPDL188

Specifications

Type: Label
Color: White
Type: Label
Color: White