Dot Matrix, Self-Lam Label, Vinyl, 1.90"

Item #: 0684683

Cat #: PDL-18-2.5

UPC: 074983976904

Call for price
Company wide:
0 in stock
Dot-Matrix Self-Laminating Label, 1.90" x 3.19", Vinyl, White, 2,500 pc.

Overview

Dot-Matrix Self-Laminating Label, 1.90" x 3.19", Vinyl, White, 2,500 pc.
Also known as: 074983976904, PDL-18-2.5, PDTPDL182.5

Specifications

Type: Label
Color: White
Type: Label
Color: White