200W PAR-56 Incandescent Lamp

Item #: 0684681
Cat #: S4344
UPC: 046135150074
$ 58.94 EA
Company wide:
0 in stock
Documents & Guides
200 Watt sealed beam; PAR56; 2000 Average rated hours; 2270 Lumens; Mogul End Prong Base; 120 Volt

Overview

200 Watt sealed beam; PAR56; 2000 Average rated hours; 2270 Lumens; Mogul End Prong Base; 120 Volt
Also known as: 046135150074, S4344, SATS4344

Specifications

Volts AC: 120
Shape: PAR56 (Sealed Beam)
Lumens: 2270
Wattage: 200
Light Technology: Incandescent
Dimmable: No
Base: Mogul End Prong (GX16d)
Volts AC: 120
Lumens: 2270
Light Technology: Incandescent
Base: Mogul End Prong (GX16d)
Shape: PAR56 (Sealed Beam)
Wattage: 200
Dimmable: No

Customer Reviews

No reviews for this product
(0)