Copper Compression Lug, 1 Hole, #8 AWG

Item #: 0684679

Cat #: LCAN8-6-L

UPC: 074983603299

$ 5.21 EA
Company wide:
1 in stock
One-hole, standard barrel with window, narrow tongue lug, #8 AWG wire, #6 stud hole.

Overview

One-hole, standard barrel with window, narrow tongue lug, #8 AWG wire, #6 stud hole.
Also known as: 074983603299, LCAN8-6-L, PDTLCAN86L

Specifications

Color: Red
Material: Copper
Stud Size: #6
Color: Red
Stud Size: #6
Material: Copper