Compression Lug, Copper, 1-Hole

Item #: 0684664

Cat #: LCAN750-12-6

UPC: 074983444755

$ 78.31 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, 750 kcmil Cable, 1/2" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, 750 kcmil Cable, 1/2" Stud Hole
Also known as: 074983444755, LCAN750-12-6, PDTLCAN750126

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Allowable Gauge Range: 750
Stud Size: 1/2 in
Material: Copper
Mounting: 1-Hole
Stud Size: 1/2 in
Color: Black
Allowable Gauge Range: 750