Dot Matrix, Comp Label, Tedlar, .80" W x

Item #: 0684601

Cat #: PDL-10

UPC: 074983982097

Call for price
Company wide:
0 in stock
Dot-Matrix Label, 0.80" x 1.44", Tedlar, White

Overview

Dot-Matrix Label, 0.80" x 1.44", Tedlar, White
Also known as: 074983982097, PDL-10, PDTPDL10

Specifications

Type: Label
Color: White
Type: Label
Color: White