1
more

WIREMOLD 6' PLUGMOLD 24" ONCENTER PKG OF 2(2=1) IVORY
Item #: 0684584
Cat #: 24S7224GBA99IV
UPC: 786776165135
$ 137.26 EA
Company wide:
0
in stock
Documents & Guides
WIREMOLD 6' PLUGMOLD 24" ON CENTER PKG OF 2(2=1) IVORY
Overview
WIREMOLD 6' PLUGMOLD 24" ON CENTER PKG OF 2(2=1) IVORY
Also known as: 786776165135, 24S7224GBA99IV, WMD24S7224GBA99IV
Specifications
| Color: | Ivory |
| Material: | Steel |
| Length: | 6 ft |
| Color: | Ivory |
| Length: | 6 ft |
| Material: | Steel |