Poke-Thru Abandonment Plug, 4" Core Hole, Aluminum

Item #: 0684578

Cat #: ABPLUG4

UPC: 786564029281

$ 173.62 EA
Company wide:
0 in stock
Poke-Thru Abandonment Plug, 4 Inch Core Hole, Material/Finish: Aluminum/Black

Overview

Poke-Thru Abandonment Plug, 4 Inch Core Hole, Material/Finish: Aluminum/Black

Complete plug assembly for abandoning an open 4" (102mm) diameter hole. Assembly includes intumescent fire-stop material to maintain the fire-classification of the floor, integral retainer ring to prevent the unit from pulling up through the floor, and a black die-cast aluminum cover.

Also known as: 786564029281, ABPLUG4, WMDABPLUG4

Specifications

Color: Black
Material: Steel, Aluminum
Color: Black
Material: Steel, Aluminum