4" Fiberglass 45° Elbow, 60" Radius, Black

Item #: 0684570

Cat #: 4FG45X60

UPC: 783510150556

Company wide:
0 in stock
4 Inch Fiberglass 45 Degree Sweep Elbow, 60 Inch Radius, Black

Overview

4 Inch Fiberglass 45 Degree Sweep Elbow, 60 Inch Radius, Black
Also known as: 783510150556, 4FG45X60

Specifications

Color: Black
Material: Fiberglass
Diameter: 4 in
Angle: 45°
Sweep Radius: 60 in
Color: Black
Diameter: 4 in
Sweep Radius: 60 in
Material: Fiberglass
Angle: 45°