Panel For Enclosure, 30 x 30 Inch, Steel, Conductive Finish

Item #: 0684569

Cat #: CP3030G

UPC: 783510150556

$ 272.90 EA
Company wide:
1 in stock
Panel For Enclosure, 30 x 30 Inch, Steel, Conductive Finish, For Use With Concept Enclosures

Overview

Panel For Enclosure, 30 x 30 Inch, Steel, Conductive Finish, For Use With Concept Enclosures

nVent HOFFMAN HOFCP3030G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510150556, CP3030G, HOFCP3030G

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Width: 28.200 in
Height: 28.200 in
Finish: Galvanized
Weight: 25.200 lb
Width: 28.200 in
Finish: Galvanized
Height: 28.200 in
Weight: 25.200 lb