Voltage Marker, Vinyl, '600 VOLTS', 4.50

Item #: 0684405

Cat #: PCV-600BY

UPC: 074983430000

$ 3.55 EA
Company wide:
0 in stock
Documents & Guides
Voltage marker, 4.5" W x 1.13" H, '600 Volts' (legend), vinyl, black/orange, 4/card, 5 cards/package.

Overview

Voltage marker, 4.5" W x 1.13" H, '600 Volts' (legend), vinyl, black/orange, 4/card, 5 cards/package.
Also known as: 074983430000, PCV-600BY, PDTPCV600BY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange