Compression Lug, Copper, 1-Hole

Item #: 0684377

Cat #: LCAN300-38-X

UPC: 074983603442

$ 29.99 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, 300 kcmil Cable, 3/8 Inch Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, 300 kcmil Cable, 3/8 Inch Stud Hole
Also known as: 074983603442, LCAN300-38-X, PDTLCAN30038X

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 300
Material: Copper
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 300