Ionization Smoke Detector

Item #: 0684374

Cat #: SA340B

UPC: 029054000668

Company wide:
0 in stock
Documents & Guides
Ionization Smoke DetectorSmoke Detector, Dual Ionization Sensor, (3) 3V Lithium Battery Operated, Size: 5.6" Diameter, 2.0" Depth, Color: White.

Overview

Ionization Smoke DetectorSmoke Detector, Dual Ionization Sensor, (3) 3V Lithium Battery Operated, Size: 5.6" Diameter, 2.0" Depth, Color: White.

DISCONTINUED

Also known as: 029054000668, SA340B, BRKSA340B

Specifications

Diameter: 5.600 in
Type: Ionization, Lithium Battery Operated
Mounting: Surface
Depth: 2 in
Color: White
Diameter: 5.600 in
Mounting: Surface
Color: White
Type: Ionization, Lithium Battery Operated
Depth: 2 in