Compression Lug, Copper, 1-Hole

Item #: 0684348

Cat #: LCAN2-10-Q

UPC: 074983444885

$ 11.49 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, #2 AWG Wire, #10 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, #2 AWG Wire, #10 Stud Hole
Also known as: 074983444885, LCAN2-10-Q, PDTLCAN210Q

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 2
Color: Brown
Mounting: 1-Hole
Allowable Gauge Range: 2
Material: Copper
Stud Size: #10