Heating Cable, Self-Regulating Low Temperature, 5W@50°F, 120V

Item #: 0684338

Cat #: SRL 5-1CT

UPC:

Company wide:
0 in stock
Documents & Guides
Heating Cable, Self-Regulating Low Temperature, SRL 5-1CT, 5W@50°F, 120 Volt, Weight: 66 lbs per 1000 Foot

Overview

Heating Cable, Self-Regulating Low Temperature, SRL 5-1CT, 5W@50°F, 120 Volt, Weight: 66 lbs per 1000 Foot

Chromalox SRL self-regulating heating cable provides safe, reliable heat tracing for freeze protection of pipes, valves, tanks and similar applications. Constructed of industrial grade 16 AWG buss wire with a tinned copper braid and optional overjacketing, SRL ensures operating integrity in Div. 2 hazardous environments as well as certain corrosive industrial environments. SRL heating cable has a maximum maintenance temperature rating of 150°F (65°C).

Also known as: SRL 5-1CT, CMXSRL51CT

Specifications

Volts AC: 120
Wattage: 5w/ft
Type: Self-Regulating
Volts AC: 120
Type: Self-Regulating
Wattage: 5w/ft