Compression Lug, Copper, 1-Hole

Item #: 0684330

Cat #: LCAN2/0-10-X

UPC: 074983444779

$ 16.37 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, 2/0 AWG Wire, #10 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, 2/0 AWG Wire, #10 Stud Hole
Also known as: 074983444779, LCAN2/0-10-X, PDTLCAN2010X

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 2/0
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 2/0
Color: Black
Stud Size: #10