Compression Lug, Copper, 1-Hole

Item #: 0684328

Cat #: LCAN1-10-E

UPC: 074983444908

$ 14.21 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, #1 AWG Wire, #10 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, #1 AWG Wire, #10 Stud Hole
Also known as: 074983444908, LCAN1-10-E, PDTLCAN110E

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 1
Material: Copper
Stud Size: #10
Mounting: 1-Hole
Allowable Gauge Range: 1