Compression Lug, Copper, 1-Hole

Item #: 0684306

Cat #: LCAF8-56F-L

UPC: 074983872220

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flared Barrel, #8 AWG Wire, 5/16" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flared Barrel, #8 AWG Wire, 5/16" Stud Hole, 90° Angle Tongue
Also known as: 074983872220, LCAF8-56F-L, PDTLCAF856FL

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 8
Material: Copper
Stud Size: 5/16 in
Mounting: 1-Hole
Allowable Gauge Range: 8