Compression Lug, Copper, 1-Hole

Item #: 0684290

Cat #: LCAF8-38H-L

UPC: 074983872237

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flared Barrel, #8 AWG Wire, 3/8" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flared Barrel, #8 AWG Wire, 3/8" Stud Hole, 45° Angle Tongue
Also known as: 074983872237, LCAF8-38H-L, PDTLCAF838HL

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 8
Color: Red
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Angle: 45°
Allowable Gauge Range: 8