Compression Lug, Copper, 1-Hole

Item #: 0684264

Cat #: LCAF8-14H-L

UPC: 074983872190

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flared Barrel, #8 AWG Wire, 1/4" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flared Barrel, #8 AWG Wire, 1/4" Stud Hole, 45° Angle Tongue
Also known as: 074983872190, LCAF8-14H-L, PDTLCAF814HL

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Allowable Gauge Range: 8
Stud Size: 1/4 in
Material: Copper
Angle: 45°
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 8