25W BA9 1/2 Incandescent Lamp

Item #: 0684254

Cat #: A3682

UPC: 045923036828

$ 1.16 EA
Company wide:
0 in stock
25 Watt BA9 1/2 Incandescent; Clear; 2500 Average rated hours; 193 Lumens; Candelabra Base; 130 Volt

Overview

25 Watt BA9 1/2 Incandescent; Clear; 2500 Average rated hours; 193 Lumens; Candelabra Base; 130 Volt
Also known as: 045923036828, A3682, SATA3682

Specifications

Color: Clear
Volts AC: 130
Wattage: 25
Color Rendering Index (CRI): 100
Shape: BA9-1/2 (Bent Tip)
Material: Glass, Brass
Lumens: 193
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Wattage: 25
Shape: BA9-1/2 (Bent Tip)
Lumens: 193
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 130
Color Rendering Index (CRI): 100
Material: Glass, Brass
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent