Rees 02718-000 Enclosure,rees,std,l

Item #: 0684250

Cat #: 02718-000

UPC: 648671180005

Call for price
Company wide:
0 in stock
Documents & Guides
Rees; Enclosure; Standard, Large; Material: 14 Ga Sheet Steel; Note: When Mounting A Rees Lockable Switch On One Of These Enclosures You May Need To Order Our Gasket Spacer, Part Number 01004-045, For Additional Room To Add The Lock; Old Catalog Number: 2718; Finish: Dry Powder Painted; Color: Orange; Number Of Switchopenings: 4 Standard; End Coupling Conduit Size: 1.250 In Npt; Dimension A: 24.130 In; Dimension B: 24.940 In; Dimension C: 18.390 In

Overview

Rees; Enclosure; Standard, Large; Material: 14 Ga Sheet Steel; Note: When Mounting A Rees Lockable Switch On One Of These Enclosures You May Need To Order Our Gasket Spacer, Part Number 01004-045, For Additional Room To Add The Lock; Old Catalog Number: 2718; Finish: Dry Powder Painted; Color: Orange; Number Of Switchopenings: 4 Standard; End Coupling Conduit Size: 1.250 In Npt; Dimension A: 24.130 In; Dimension B: 24.940 In; Dimension C: 18.390 In
Also known as: 648671180005, 02718-000, REE02718000

Specifications

No Specifications Available