HAL 3007TBZ 3" LENSED TRIMTUSCAN BRONZE W/ TUSCAN BRONZE REFLECTOR

Item #: 0684249
Cat #: 3007TBZ
UPC: 080083607389
Call for price
Company wide:
0 in stock
Documents & Guides
HAL 3007TBZ 3" LENSED TRIM TUSCAN BRONZE W/ TUSCAN BRONZE REFLECTOR

Overview

HAL 3007TBZ 3" LENSED TRIM TUSCAN BRONZE W/ TUSCAN BRONZE REFLECTOR
Also known as: 080083607389, 3007TBZ, HAL3007TBZ

Specifications

Mounting: Recessed
Mounting: Recessed

Customer Reviews

No reviews for this product
(0)