Compression Lug, Copper, 1-Hole

Item #: 0684248

Cat #: LCAF8-14F-L

UPC: 074983872206

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flared Barrel, #8 AWG Wire, 1/4" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flared Barrel, #8 AWG Wire, 1/4" Stud Hole, 90° Angle Tongue
Also known as: 074983872206, LCAF8-14F-L, PDTLCAF814FL

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Mounting: 1-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 8