High-Temp Cable Tie, 14.6"/40lb, Black

Item #: 0684144

Cat #: 111-04314

UPC: 089306114703

$ 1.85 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 14.6" Long, UL Rated, 40lb Tensile Strength, PA66HS, Black, 100/pkg

Overview

High-Temp Cable Tie, 14.6" Long, UL Rated, 40lb Tensile Strength, PA66HS, Black, 100/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306114703, 111-04314, TYNT40L0HSC2

Specifications

Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 14.600 in
Color: Black
Material: Nylon
Weight Capacity: 40 lbs
Length: 14.600 in