Watt Meter Box - 7500W

Item #: 0684142

Cat #: MB75

UPC: 815181010317

Company wide:
0 in stock
Documents & Guides
Dual Wattmeter Box, 7500W, 125/250v

Overview

Dual Wattmeter Box, 7500W, 125/250v
Also known as: 815181010317, MB75, RTCMB75

Specifications

Type: Meter Box
Volts AC: 250, 125
Type: Meter Box
Volts AC: 250, 125