Transformer, Dry Type,112.5KVA, 480 Delta; - 240 Delta;/120, 3PH, NEMA 3R

Item #: 0684124

Cat #: V48M22T12EE

UPC: 786680029738

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 112.5 KVA, 480 Delta; Volt Primary - 240 Delta;/120 Volt Secondary, 3 Phase, NEMA 3R

Overview

Transformer, Dry Type, 112.5 KVA, 480 Delta; Volt Primary - 240 Delta;/120 Volt Secondary, 3 Phase, NEMA 3R

All Eaton dry-type distribution and control transformers are built and tested in accordance with applicable NEMA, ANSI and IEEE Standards. All 600 volt class transformers are UL listed unless otherwise noted.

Also known as: 786680029738, V48M22T12EE, CUTV48M22T12EE

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 112.500kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta