Compression Lug, Copper, 1-Hole

Item #: 0684120

Cat #: LCAF500-58-6

UPC: 074983556724

$ 68.17 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flared Barrel, 500 kcmil Cable, 5/8" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Flared Barrel, 500 kcmil Cable, 5/8" Stud Hole
Also known as: 074983556724, LCAF500-58-6, PDTLCAF500586

Specifications

Material: Copper
Mounting: 1-Hole
Color: Pink
Stud Size: 5/8 in
Material: Copper
Color: Pink
Mounting: 1-Hole
Stud Size: 5/8 in