Voltage Marker, Vinyl, '2300 VOLTS', 2.2

Item #: 0684112

Cat #: PCV-2300CY

UPC: 074983427604

Call for price
Company wide:
0 in stock
Voltage marker, 2.25" W x 0.50" H, '2300 Volts' (legend), vinyl, black/orange, 18 marker/card, 5 cards/package.

Overview

Voltage marker, 2.25" W x 0.50" H, '2300 Volts' (legend), vinyl, black/orange, 18 marker/card, 5 cards/package.
Also known as: 074983427604, PCV-2300CY, PDTPCV2300CY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange

Customer Reviews

No reviews for this product
(0)