Uninterruptible Power Supply, 6000 VA, 4800W, 120/208VAC

Item #: 0684106

Cat #: S4K4U6000C

UPC: 783472006359

$ 21105.85 EA
Company wide:
0 in stock
Documents & Guides
Uninterruptible Power Supply, 6000 VA, 4800 Watt, 120/208 Volt AC, Input/Output, Tower or Rack Mount

Overview

Uninterruptible Power Supply, 6000 VA, 4800 Watt, 120/208 Volt AC, Input/Output, Tower or Rack Mount

The SolaHD S4K5U6K5C Industrial On-Line UPS Series is designed for international usage and provides flexible output voltage, an integrated maintenance bypass switch and internal batteries all in a slim 5U (8.7”) enclosure. The S4K5U-5C features true On-Line (double conversion) topology providing the ultimate in protection against a wide range of potential power problems. Flexible output voltages (220/230/240 Volt) are available through the configuration program to allow for international use. One of the three Line-to-Neutral (L-N) output voltages is selected to match the local voltage. Self diagnostics simplify maintenance and troubleshooting, and the UPS can be serviced by the customer. The standard maintenance bypass switch provides an additional level of protection.

Also known as: 783472006359, S4K4U6000C, SOLS4K4U6000C

Specifications

Wattage: 4800
Mounting: Tower, Rack
Volt Amps: 6kVA
Phase: 1
Wattage: 4800
Volt Amps: 6kVA
Mounting: Tower, Rack
Phase: 1