This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Wall Dog Kit. Includes: (100) Chrome Hex Drive Wall Dog, (1) 3/16" Carbide Tip Drill Bit, (1) MT10 Magnetic Hex Bit *Dottie Part # 81016.*
Overview
Wall Dog Kit. Includes: (100) Chrome Hex Drive Wall Dog, (1) 3/16" Carbide Tip Drill Bit, (1) MT10 Magnetic Hex Bit *Dottie Part # 81016.*
The Wall-Dog is an all steel, single piece screw anchor manufactured with high-profile threads for universal applications. Due to it's unique, deep cutting thread design it can be used for fastening objects into wallboard, concrete, brick, hollow or grout-filled concrete masonry, brick and plaster. When working with masonry based materials a 3/16 ANSI drill bit must be used to create a pilot hole. When fastening into wallboard or wood, no pre-drilling is required. Common applcations for use include HVAC fixtures, electrical fixtures, signs, telecommunications equipment, plumbing fixtures and many more.
Also known as: 781002810162, HXDOG, Wall dog
Specifications
| Diameter: | 3/16 in |
| Material: | Chrome, Steel |
| Diameter: | 3/16 in |
| Material: | Chrome, Steel |