Voltage Marker, Vinyl, '13800 VOLTS', 2.

Item #: 0684065

Cat #: PCV-13800CY

UPC: 074983426065

Call for price
Company wide:
0 in stock
Voltage marker, 2.25" W x 0.50" H, '13800 Volts' (legend), vinyl, black/orange, 18 marker/card, 5 cards/package.

Overview

Voltage marker, 2.25" W x 0.50" H, '13800 Volts' (legend), vinyl, black/orange, 18 marker/card, 5 cards/package.
Also known as: 074983426065, PCV-13800CY, PDTPCV13800CY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange