4 Bare Stranded Copper Wire, 250 Ft.

Item #: 0684014

Cat #: 4BCSTRX250

UPC:

Company wide:
0 in stock
Documents & Guides
4 AWG Bare Stranded Copper Wire, 250 Ft. Length

Overview

4 AWG Bare Stranded Copper Wire, 250 Ft. Length
Also known as: 4BCSTRX250

Specifications

Length: 250 ft
Gauge: 4 AWG
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Length: 250 ft
Conductors: 1
Stranding: Stranded
Gauge: 4 AWG
Material: Soft Drawn Copper