Compression Lug, Copper, 1-Hole

Item #: 0683996

Cat #: LCAF400-58-6

UPC: 074983556700

$ 71.81 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flared Barrel, 400 kcmil Cable, 5/8" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Flared Barrel, 400 kcmil Cable, 5/8" Stud Hole
Also known as: 074983556700, LCAF400-58-6, PDTLCAF400586

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 400
Stud Size: 5/8 in
Color: Brown
Mounting: 1-Hole
Stud Size: 5/8 in
Material: Copper
Allowable Gauge Range: 400