MILW 6562-21 14.4V CAULK GUN

Item #: 0683948

Cat #: 6562-21

UPC: 045242054749

Call for price
Company wide:
0 in stock
Documents & Guides
Milwaukee; Caulk/adhesive Gun; Voltage Rating: 14.4 Vdc; Speed: 23 In/mint No Load; Length: 18-1/2 In; Carriage: 10 Oz; Force: 620 Lb; Reversible Battery: Yes;number Of Batteries: 1; Trigger Lock: Off; Tool Weight: 5.700 Lb

Overview

Milwaukee; Caulk/adhesive Gun; Voltage Rating: 14.4 Vdc; Speed: 23 In/mint No Load; Length: 18-1/2 In; Carriage: 10 Oz; Force: 620 Lb; Reversible Battery: Yes;number Of Batteries: 1; Trigger Lock: Off; Tool Weight: 5.700 Lb
Also known as: 045242054749, 6562-21, MIL656221

Specifications

No Specifications Available